Shop All Disposable Suits & Coveralls
Dupont
Coveralls, 25 PK, White, Tyvek(R) 800, Adhesive
Mfr # TJ198TWH3X0025PI
Zoro # G7111417
original price:
$441.29
5% off
new price: $417.99
/pk 25, $16.72/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Liquid Tight
- Cuff Style Elastic
- Inseam 34 1/4 in
- Disposable Clothing Primary Material Tyvek(R) 800
- Seam Style Taped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TJ198TWH3X0025PI
- Zoro # G7111417
- UPC # 5450208013084
- Country of Origin Cambodia
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 50 1/2 in to 54 in |
Disposable Clothing Size | 3XL |
Minimum Chest Size | 44 3/4 in |
Maximum Height | 76 in |
Minimum Height | 74 in |
Maximum Chest Size | 54 in |
Chest Size - Maximum | 52 in |
Height - Maximum | 79 in |
Height - Minimum | 75 in |
Chest Size - Minimum | 49 in |
Named Size | 3XL |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 52 in, Chest Size - Minimum 49 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Adhesive, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Features Elastic Waist (Glued-in), Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, Tan, Tychem(R) Responder(R) CSM, Zipper (RC128TTN2X000100)
- CONDOR Restroom Sign, 10" W, 7" H, 0.032" Thick, 473Y06 (473Y06)
- BDG Leather Palm Cotton Back Knitwrist Striped Back, Shrink Wrapped, Size XL (30-1-903K-1-1K)
- MCR SAFETY Econ Weight 60 per Cotton 40 per Me, PK12 (9634M)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC127BYLLG001200)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB125SWH3X002500)
- DUPONT Tyvek Level D Coveralls X-Large, 25PK (WPL719-XL)
- DUPONT Collared Disposable Coverall, 25 PK, White, SMS, Zipper (PB125SWHMD002500)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC122BYL5X001200)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY120SWH5X0025NF)
- SAS SAFETY COVERALL DISP POLYPROPYLENE LG (SA6843)
- Dupont Disposable Clothing