Shop All Disposable Suits & Coveralls
Dupont
Coveralls, 25 PK, White, Tyvek(R) 400, Zipper
Mfr # TY127SWH6X002500
Zoro # G3787771
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Reduced Spray
- Material Tyvek(R) 400
- Fabric Weight 1.2 oz
- Seam Style Serged
- Disposable Clothing Size 6XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dupont
- MFR # TY127SWH6X002500
- Zoro # G3787771
- UPC # 888120014219
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | 6XL |
Fits Chest Size | 59 1/4 in to 62 3/4 in |
Maximum Height | 85 in |
Minimum Chest Size | 44 3/4 in |
Minimum Height | 81 in |
Maximum Chest Size | 62 3/4 in |
Height - Minimum | 81 in |
Height - Maximum | 85 in |
Chest Size - Maximum | 62 3/4 in |
Chest Size - Minimum | 59 1/4 in |
Named Size | 6XL |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 62 3/4 in, Chest Size - Minimum 59 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level C, Features Comfort Fit Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY FLAG CO Windsock Frame, 18", Double Ball Bearing (BBX18)
- QUICK DAM Flood Gate Rail Set, 26"L, 27"H, PK2 (QDFGSIDES)
- ANSELL Diamond Grip Plus, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, XS, 100 PK (DGP-350-XS)
- FROST BREAKER Gloves Frstbrkr Thrml Camo Xl (1788-XL)
- DUPONT Tyvek 400 Collared Disposable Coverall, Large, Open Wrists and Ankles, Serged Seam, White, 25 Pack (TY120SWHLG002500)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL127BWH5X001200)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC125BYLMD001200)
- DUPONT Coveralls, 4 PK, White, Tychem(R) 4000, Zipper (SL121TWH2X000400)
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Hook-and-Loop (TK587SLY3X000100)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL127TWH7X000600)
- KLEENGUARD Coveralls Hooded Zip Front Elastic Wrist, 50 PK (67309)
- Dupont Workwear and Protective Clothing