Shop All Disposable Suits & Coveralls
Dupont
Coveralls, 25 PK, White, Tyvek(R) 400, Zipper
Mfr # TY125SWH7X002500
Zoro # G0082212
product price: $298.99
/pk 25, $11.96/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Reduced Spray
- Coverall Style Collared
- Disposable Clothing Size 7XL
- Disposable Clothing Primary Material Tyvek(R) 400
- Series Tyvek 400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TY125SWH7X002500
- Zoro # G0082212
- UPC # 888120013885
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | 7XL |
Fits Chest Size | 61 3/4 in to 65 1/4 in |
Maximum Height | 88 in |
Minimum Height | 84 in |
Minimum Chest Size | 44 3/4 in |
Maximum Chest Size | 65 1/4 in |
Named Size | 7XL |
Height - Maximum | 88 in |
Chest Size - Minimum | 61 3/4 in |
Height - Minimum | 84 in |
Chest Size - Maximum | 65 1/4 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 65 1/4 in, Chest Size - Minimum 61 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level C, Features Comfort Fit Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Liquid Particle Shoe Cover XL/2X Dispos WHT 400/Cs (44494)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 2XL, 1 PR (RWGD106XXL)
- 2W INTERNATIONAL Lime Contrast High Viz Vest, X-Large, Class 2 (MS530C-2 XL)
- PUMA SAFETY SHOES Work Shoe, Stl, 9.5, BLK, PR (642855)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TY125SWH5X002500)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC122SYLLG001200)
- DUPONT Disposable Clothing, M, White, Tyvek, Zipper (CVC11-M)
- DUPONT Tyvek 400 Collared Disposable Coverall, High Density Spunbond Polyethylene, XL, White, 25 Pack (TD125SWBXL0025CM)
- DUPONT Hooded Disposable Coverall, L, 25 PK, Blue, SMS, Zipper (PB127SBULG002500)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY125SWH4X0025NF)
- KLEENGUARD Breathable Lab Coat, Fabric, White, s (30913)
- Dupont Workwear and Protective Clothing