Shop All Disposable Suits & Coveralls
Dupont
Coveralls, 25 PK, White, Tyvek(R) 400, Zipper
Mfr # TY121SWHMD0025NS
Zoro # G2849729
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Tyvek(R) 400
- Seam Style Serged
- Closure Type Zipper
- Level of Protection Reduced Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dupont
- MFR # TY121SWHMD0025NS
- Zoro # G2849729
- UPC # 888120013472
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Named Size | M |
Fits Chest Size | 35 1/4 in to 38 3/4 in |
Disposable Clothing Size | M |
Fits Waist Size | 35 1/4 in to 38 3/4 in |
Maximum Height | 67 in |
Maximum Chest Size | 38 3/4 in |
Minimum Height | 63 in |
Minimum Chest Size | 44 3/4 in |
Chest Size - Minimum | 35 1/4 in |
Height - Minimum | 63 in |
Height - Maximum | 69 in |
Chest Size - Maximum | 38 3/4 in |
Description
Coveralls, Ankle Closure Attached Boots, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 38 3/4 in, Chest Size - Minimum 35 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level C, Features Stress-Resistant Seam, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASTERN METAL SIGNS AND SAFETY Replacement Insert Panel Pair, STOP FOR PEDESTRIANS Crosswalk Sign, School Zone, PR (VP-STOP-SZ)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF145TGY3X000600)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-XL-Y)
- WOOSTER PRODUCTS Antislip Tape, Black x 12" W x 60 ft. L (MB1260R)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY120SWHLG0025VP)
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, 4XL, White, 25 Pack (TY122SWH4X002500)
- DUPONT Tyvek 400 Collared Disposable Coverall, High Density Spunbond Polyethylene, XL, White, 25 Pack (TD125SWBXL0025CM)
- DUPONT Coverall, 25 PK, White, Spunbonded Polyethylene, Zipper (IC253BWH4X00250C)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC122SYL3X001200)
- DUPONT Hooded Disposable Coveralls, XL, 25 PK, White, Microporous Film Laminate, Zipper (NG127SWHXL0025NP)
- DUPONT DuPont Tyvek 400, Coverall, Serged Seams, Open Wrist & Ankles, White, MD, 25/Qty (TY120SWHMD002500)
- Dupont Disposable Clothing