Shop All Disposable Suits & Coveralls
Dupont
Coveralls, 25 PK, White, ProShield(R) 60, Zipper
Mfr # NG120SWH5X002500
Zoro # G2006501
original price:
$152.99
18% off
new price: $123.99
/pk 25, $4.96/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate, Reduced Spray
- Ankle Style Open
- Series ProShield 60
- Thickness 10 mil
- Cuff Styles Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # NG120SWH5X002500
- Zoro # G2006501
- UPC # 888120004555
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | 5XL |
Fits Chest Size | 54 3/4 in to 58 1/4 in |
Fits Waist Size | 54 3/4 in to 58 1/4 in |
Minimum Chest Size | 44 3/4 in |
Maximum Height | 82 in |
Maximum Chest Size | 58 1/4 in |
Minimum Height | 79 in |
Named Size | 5XL |
Chest Size - Maximum | 58 1/4 in |
Height - Minimum | 79 in |
Height - Maximum | 80 in |
Chest Size - Minimum | 54 3/4 in |
Description
Coveralls, Ankle Closure Open, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 58 1/4 in, Chest Size - Minimum 54 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Open, EPA Protection Level C, Features Laydown Collar, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Stanchion Retractable Belt Barrier Black Post 7.5 ft. Black Belt (M630-BK-BK-75)
- ZORO SELECT KN95 Face Mask, White, 20-Count (KN95WBOX)
- KENTO GEAR Fishnet Thigh High Stockings Neon Green (KE823199)
- ERB SAFETY Windbreaker, Pongee, Pullover, Class 3, W450, Hi-Viz Lime, 5XL (61761)
- DUPONT Coveralls, 6XL, 25 PK, White, ProShield(R) 60, Zipper (NG120SWH6X002500)
- DUPONT Encapsulated Suit, 6 PK, Tan, Tychem(R) 5000, Zipper (C3526TTNXL000600)
- DUPONT Hooded Disposable Coveralls, 6 PK, White, High Density Spunbond Polyethylene, Zipper (TY122SWHMD0006G1)
- DUPONT Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper (C3122TTN3X000600)
- DUPONT DuPont Tychem 2000 Coverall Hood & Socks/Boots, Bound Seam, Yellow, LG, 12/Qty (QC122BYLLG001200)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TD125SWBLG0025CM)
- KLEENGUARD Disposable Coveralls, Xl, 24 PK, Blue, SMMMS, Zipper (58534)
- Dupont Workwear and Protective Clothing