Shop All Disposable Suits & Coveralls
Dupont
Coveralls, 2 PK, Yellow, Tychem(R) 10000, Zipper
Mfr # TK128TLYSM000200
Zoro # G2007140
original price:
$257.99
21% off
new price: $202.99
/pk 2, $101.50/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Tychem(R) 10000
- Seam Style Taped
- Closure Type Zipper
- Level of Protection Gas Tight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TK128TLYSM000200
- Zoro # G2007140
- UPC # 888120010150
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Named Size | S |
Disposable Clothing Size | S |
Fits Chest Size | 33 1/4 in to 36 3/4 in |
Fits Waist Size | 33 1/4 in to 36 3/4 in |
Minimum Height | 60 in |
Maximum Chest Size | 36 3/4 in |
Minimum Chest Size | 44 3/4 in |
Maximum Height | 67 in |
Chest Size - Minimum | 33 1/4 in |
Height - Maximum | 69 in |
Height - Minimum | 60 in |
Chest Size - Maximum | 36 3/4 in |
Description
Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 36 3/4 in, Chest Size - Minimum 33 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Yellow, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Features Protection Against Toxic, Corrosive Gases, Liquids and Solid Chemicals, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Glove Kit, Class 00, Sz 8, PR (GK0011B/8)
- BRADY Silver Polyester Wire Marker, THT-17-435-3 (THT-17-435-3)
- MCR SAFETY Safety Glasses, Gray Duramass Hard Coat (KD112)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (A700)
- DUPONT Coveralls, 2 PK, Yellow, Tychem(R) 10000, Zipper (TK128TLY4X000200)
- DUPONT Coveralls, 2 PK, Yellow, Tychem(R) 10000, Zipper (TK128TLY2X000200)
- DUPONT DuPont Tychem 2000 Coverall, Hood, Elastic Wrist/Ankle, Stormflap, Serged Seam, Yellow, 3X, 12/Qty (QC127SYL3X001200)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY125SWH6X0025VP)
- DUPONT Collared Disposable Coveralls, 6XL, 25 PK, White, Microporous Film Laminate, Zipper (NB125SWH6X002500)
- DUPONT Collared Disposable Coverall, M, 25 PK, Blue, SMS, Zipper (PB125SBUMD002500)
- 3M Coveralls, 4X, 25 PK, White, SMMS, Zipper (4520CS-BLK-4X)
- Dupont Disposable Clothing