Shop All Disposable Suits & Coveralls
Dupont
Coveralls, 2 PK, Yellow, Tychem(R) 10000, Zipper
Mfr # TK128TLY4X000200
Zoro # G2007183
product price: $312.99
/pk 2, $156.50/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Gas Tight
- Color Yellow
- Ankle Style Attached Socks
- Material Tychem(R) 10000
- Fits Chest Size 51 3/4 in to 55 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TK128TLY4X000200
- Zoro # G2007183
- UPC # 888120010211
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 51 3/4 in to 55 1/4 in |
Fits Waist Size | 51 3/4 in to 55 1/4 in |
Disposable Clothing Size | 4XL |
Maximum Chest Size | 55 1/4 in |
Minimum Chest Size | 44 3/4 in |
Maximum Height | 79 in |
Minimum Height | 76 in |
Height - Maximum | 79 in |
Named Size | 4XL |
Height - Minimum | 76 in |
Chest Size - Minimum | 51 3/4 in |
Chest Size - Maximum | 55 1/4 in |
Description
Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 55 1/4 in, Chest Size - Minimum 51 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Yellow, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Features Protection Against Toxic, Corrosive Gases, Liquids and Solid Chemicals, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Fire Extinguisher Sign, 6 in Height, 8 in Width, Acrylic, Rectangle, English (V1FE15A)
- UNCOMMON THREADS Adjustable 3-Pocket Bib Apron Blk (3011-0100)
- NEESE Outerwear Econo-Viz Series Suit-Hi Viz Lime-4X (10182-55-2-HLI-4X)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, No Tres - No Tres Or Lo (A-1218 No Tres - No Tres Or Lo)
- DUPONT Coveralls, 2 PK, Yellow, Tychem(R) 10000, Zipper (TK128TLY2X000200)
- DUPONT Coveralls, 2 PK, Yellow, Tychem(R) 10000, Zipper (TK128TLY5X000200)
- DUPONT Coveralls, 2 PK, Yellow, Tychem(R) 10000, Zipper (TK128TLYSM000200)
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Zipper (TK555TLY2X000100)
- DUPONT Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper (C3127TTN2X000600)
- DUPONT Hooded Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY127SWH3X0025VP)
- KLEENGUARD A40 Elastic-Cuff, Ankle, Hood and Boot Coveralls, 4X-Large, White, 25PK (44337)
- Dupont Disposable Suits & Coveralls