Shop All Disposable Suits & Coveralls
Dupont
Coveralls, 2 PK, Yellow, Tychem(R) 10000, Zipper
Mfr # TK128TLY3X000200
Zoro # G0471795
product price: $291.99
/pk 2, $146.00/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Gas Tight
- Cuff Styles Elastic
- Coverall Style Hooded
- Thickness 28 mil
- Seam Style Taped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TK128TLY3X000200
- Zoro # G0471795
- UPC # 888120010204
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 48 1/4 in to 51 3/4 in |
Fits Waist Size | 48-1/4" to 51-3/4" |
Disposable Clothing Size | 3XL |
Minimum Height | 74 in |
Maximum Height | 76 in |
Maximum Chest Size | 51 3/4 in |
Minimum Chest Size | 44 3/4 in |
Named Size | 3XL |
Height - Maximum | 76 in |
Height - Minimum | 74 in |
Chest Size - Minimum | 48 1/4 in |
Chest Size - Maximum | 51 3/4 in |
Description
Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 51 3/4 in, Chest Size - Minimum 48 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Yellow, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Features Protection Against Toxic, Corrosive Gases, Liquids and Solid Chemicals, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSMO 5ft Flood Barrier (FB5F-P-1)
- IRONCAT TIG Welding Gloves, Kidskin Palm, S, PR (6140/S)
- POINT6 Trainer Extra Light Cushion 1/4 Crew Socks, Black, Small, PR (11-0100-204-05)
- BRADY Pipe Marker, Adhesive, White, Oxygen, PK5, 7210-4-PK (7210-4-PK)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC122SYLXL001200)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC127SYL3X001200)
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, Elastic Wrist, Large, White (TY122SWHLG0025VP)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY125SWH3X0025VP)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC125BYLLG001200)
- DUPONT DuPont Tychem 2000 Coverall Hood & Socks/Boots, Bound Seam, Yellow, XL, 12/Qty (QC122BYLXL001200)
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, 6 PK, Gray, Non-Woven Laminate, Zipper (7219GT-L)
- Dupont Disposable Suits & Coveralls