Shop All Disposable Suits & Coveralls
Dupont
Coveralls, 2 PK, Yellow, Tychem(R) 10000, Zipper
Mfr # TK128TLY2X000200
Zoro # G0693939
product price: $252.99
/pk 2, $126.50/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Gas Tight
- Seam Style Taped
- Series Tychem 10000
- Fits Chest Size 31 1/4 in to 48 1/4 in
- Cuff Styles Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TK128TLY2X000200
- Zoro # G0693939
- UPC # 888120010198
- Country of Origin United States
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 31 1/4 in to 48 1/4 in |
Fits Waist Size | 44 3/4 in to 48 1/4 in |
Disposable Clothing Size | 2XL |
Maximum Chest Size | 48 1/4 in |
Maximum Height | 76 in |
Minimum Chest Size | 44 3/4 in |
Minimum Height | 72 in |
Height - Maximum | 76 in |
Named Size | 2XL |
Chest Size - Minimum | 44 3/4 in |
Height - Minimum | 72 in |
Chest Size - Maximum | 48 1/4 in |
Description
Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 48 1/4 in, Chest Size - Minimum 44 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Yellow, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Features Protection Against Toxic, Corrosive Gases, Liquids and Solid Chemicals, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Fire Extinguisher, 5B:C, Dry Chemical, 2 lb (AUTO FX5 II)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, XL, PR (9674XL)
- ANSELL TouchNTuff 92-675, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, M, Blue (565717)
- COMPASS LED Lighted Exit Sign, Wht, Plastic, 7-1/5 (CERG)
- DUPONT Coveralls, 2 PK, Yellow, Tychem(R) 10000, Zipper (TK128TLY4X000200)
- DUPONT Coveralls, 2 PK, Yellow, Tychem(R) 10000, Zipper (TK128TLYSM000200)
- DUPONT Coverall, 25 PK, White, Tyvek(R) 400, Zipper (TY121SWHXL0025NS)
- DUPONT Collared Disposable Coveralls, 25 PK, Blue, High Density Spunbond Polyethylene, Zipper (CC252BBU4X0025PI)
- DUPONT Coverall, 25 PK, White, Spunbonded Polyethylene, Zipper (IC253BWH3X00250C)
- DUPONT Hooded Disposable Coveralls, 4XL, 25 PK, White, Microporous Film Laminate, Zipper (NG127SWH4X0025NP)
- INTERNATIONAL ENVIROGUARD Collared Chemical Resistant Coveralls, 12 PK, Yellow, Non-Woven Laminate, Zipper (7012YS-L)
- Dupont Disposable Clothing