Shop All Disposable Suits & Coveralls
Dupont
Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper
Mfr # QC122SYL7X001200
Zoro # G3712339
product price: $233.99
/pk 12, $19.50/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Liquid Tight
- Seam Style Serged
- Cuff Style Elastic
- Fits Waist Size 60 3/4 in to 64 1/4 in
- Coverall Style Hooded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # QC122SYL7X001200
- Zoro # G3712339
- UPC # 888120006764
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 60 3/4 in to 64 1/4 in |
Fits Chest Size | 60 3/4 in to 64 1/4 in |
Disposable Clothing Size | 7XL |
Maximum Chest Size | 64 1/4 in |
Minimum Chest Size | 44 3/4 in |
Minimum Height | 84 in |
Height - Maximum | 88 in |
Height - Minimum | 84 in |
Chest Size - Minimum | 60 3/4 in |
Named Size | 7XL |
Chest Size - Maximum | 64 1/4 in |
Description
Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 64 1/4 in, Chest Size - Minimum 60 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Yellow, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barcode Printer Label, 3" W, 12" H, White (60DX69)
- CONDOR Reading Glasses, +1.5, Clear, Polycarbonate (2VKZ6)
- NEVS 1/2" wide x 500" Orange Labeling Tape (T-05-Orange)
- CAIMAN TIG Welding Gloves, Goatskin Palm, L, PR (1868-5)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC122SYL6X001200)
- DUPONT Disposable Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC182BWHLG0025CS)
- DUPONT Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive (QC125TYLXL000400)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL122BWHXL001200)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL127BWH2X001200)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC122SYL2X001200)
- DUPONT Collared Disposable Coverall, 25 PK, White, SMS, Zipper (PB125SWHMD002500)
- Dupont Disposable Suits & Coveralls