Shop All Disposable Suits & Coveralls
Dupont
Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper
Mfr # QC120SYLXL001200
Zoro # G0085732
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Liquid Tight
- Series Tychem 2000
- Seam Style Serged
- Closure Type Zipper
- Disposable Clothing Primary Material Tychem(R) 2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dupont
- MFR # QC120SYLXL001200
- Zoro # G0085732
- UPC # 888120006450
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 53 in |
Fits Chest Size | 41 1/4 in to 44 3/4 in |
Disposable Clothing Size | XL |
Minimum Chest Size | 44 3/4 in |
Maximum Height | 74 in |
Minimum Height | 58 in |
Maximum Chest Size | 44 3/4 in |
Height - Minimum | 68 in |
Chest Size - Minimum | 41 1/4 in |
Named Size | XL |
Chest Size - Maximum | 44 3/4 in |
Height - Maximum | 74 in |
Description
Coveralls, Ankle Closure Open, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 44 3/4 in, Chest Size - Minimum 41 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color Yellow, Coverall Style Collared, Cuff Style Open, EPA Protection Level B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, Black, Labels/Roll: Continuous (113133)
- SIMPLE GREEN Secondary Label, 6 in W, Simple Green, PK10 (9510001000006)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (KKC2PU-04-L)
- MUCK BOOT CO Boots, Size 14, 12" Height, Black, Plain, PR (CHM-000A/14)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC120SYLLG001200)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC120SYL3X001200)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC120SYLMD001200)
- DUPONT Tyvek 400 Collared Disposable Coveralls, 2XL, Open Wrists and Ankles, Serged Seam, White, 25 Pack (TY120SWH2X002500)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC127BYLLG001200)
- DUPONT Hooded Disposable Coverall, 25 PK, White, SMS, Zipper (PB122SWH4X002500)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (30C582)
- Dupont Disposable Suits & Coveralls