Shop All Disposable Suits & Coveralls
Dupont
Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper
Mfr # QC120SYL2X001200
Zoro # G0085741
original price:
$172.42
35% off
new price: $110.99
/pk 12, $9.25/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Liquid Tight
- Coverall Style Collared
- Series Tychem 2000
- Inseam 30 1/2 in
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # QC120SYL2X001200
- Zoro # G0085741
- UPC # 888120006467
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 44 1/4 in to 47 3/4 in |
Disposable Clothing Size | 2XL |
Fits Waist Size | 56 in |
Maximum Chest Size | 47 3/4 in |
Maximum Height | 76 in |
Minimum Chest Size | 44 3/4 in |
Minimum Height | 72 in |
Height - Maximum | 76 in |
Height - Minimum | 72 in |
Named Size | 2XL |
Chest Size - Minimum | 44 1/4 in |
Chest Size - Maximum | 47 3/4 in |
Description
Coveralls, Ankle Closure Open, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 47 3/4 in, Chest Size - Minimum 44 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color Yellow, Coverall Style Collared, Cuff Style Open, EPA Protection Level B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Drum Spill Containment Pallet, 2 Drum, 2 (28622)
- SPILLTECH Universal Duffle Spill Kit (SPKU-DUFF)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 3XL (AG12-CV-3XL-NG)
- SIGNMISSION Do Not Park in Front of Door Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-24145 (A-1824-24145)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC120SYLXL001200)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC120SYLMD001200)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC120SYLLG001200)
- DUPONT DuPont Tyvek 400 Coverall Hood & Socks/Boots, Serged Seam, White, 5X, 25/Qty (TY122SWH5X002500)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC180SWHXL002500)
- DUPONT Encapsulated Suit, Tan, Tychem(R) Responder(R) CSM, Double Storm Flap, Hook-and-Loop (RC550TTNXL00017S)
- KAPPLER Zytron 300 Level B/C Coveralls XX-Large/XXX-Large (WPL912-2X3X)
- Dupont Disposable Clothing