Shop All Disposable Suits & Coveralls
Dupont
Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive
Mfr # QC127BYL3X001200
Zoro # G0086055
product price: $188.99
/pk 12, $15.75/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Liquid Tight
- Cuff Styles Elastic
- Ankle Style Elastic
- Standards ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # QC127BYL3X001200
- Zoro # G0086055
- UPC # 888120007327
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 59 in |
Fits Chest Size | 47 1/4 in to 50 3/4 in |
Disposable Clothing Size | 3XL |
Minimum Height | 74 in |
Maximum Height | 76 in |
Maximum Chest Size | 50 3/4 in |
Minimum Chest Size | 44 3/4 in |
Chest Size - Maximum | 50 3/4 in |
Named Size | 3XL |
Height - Minimum | 74 in |
Height - Maximum | 76 in |
Chest Size - Minimum | 47 1/4 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 50 3/4 in, Chest Size - Minimum 47 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Adhesive, Collar Style Plain, Color Yellow, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Shock Pack, D-Ring/Snap Hook (FS8800SP-D)
- PIP Great White 3GX Seamless Knit Dyneema Diamond Blended Gloves, X-Large, White/Gray (19-D322/XL)
- ERB SAFETY Vest, Lime/Blk Bottom, Mesh, Class 2, 5X (62256)
- TRANSFORMING TECHNOLOGIES ESD Cut Resistant Gloves, Palm Coated, X-Large (GL2505P)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC127BYL4X001200)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC127BYL2X001200)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC127BYLLG001200)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC120SYLLG001200)
- DUPONT Collared Disposable Coverall, XL, 25 PK, Blue, SMS, Zipper (PB120SBUXL002500)
- DUPONT Coverall, 25 PK, White, Spunbonded Polyethylene, Zipper (IC253BWH4X00250C)
- DUPONT Coverall, 25 PK, White, Microporous Composite Laminate, Zipper (PC143SWHXL00250B)
- Dupont Disposable Clothing