Shop All Disposable Suits & Coveralls
Dupont
Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive
Mfr # QC125BYLLG001200
Zoro # G0085906
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Liquid Tight
- Fabric Weight 2.5 oz
- Cuff Styles Elastic
- Fits Chest Size 38 1/4 in to 41 3/4 in
- Ankle Style Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dupont
- MFR # QC125BYLLG001200
- Zoro # G0085906
- UPC # 888120006870
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 38 1/4 in to 41 3/4 in |
Disposable Clothing Size | L |
Fits Waist Size | 50 in |
Minimum Height | 65 in |
Minimum Chest Size | 44 3/4 in |
Maximum Height | 69 in |
Maximum Chest Size | 41 3/4 in |
Named Size | L |
Height - Maximum | 69 in |
Height - Minimum | 65 in |
Chest Size - Maximum | 41 3/4 in |
Chest Size - Minimum | 38 1/4 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 41 3/4 in, Chest Size - Minimum 38 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Adhesive, Collar Style Plain, Color Yellow, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire and Cable Label, White, Matte Finish (M4-250-075-342)
- ARIAT Size 11EE Men's Western Boot Steel Work Boot, Aged Bark (10010134)
- ANSELL TouchNTuff 92-675, Disposable Nitrile Gloves with Textured Fingertips, 4.3 mil Palm, Nitrile, XL (92-675)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Ladder Storage Area Sign With Symbol, Landscape (OS-NS-A-710-L-13946)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC125BYL4X001200)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC125BYL2X001200)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC125BYLXL001200)
- DUPONT Collared Disposable Coveralls, 6 PK, Tan, Zipper (C3125TTNLG000600)
- DUPONT Disposable Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC182BWH2X0025CS)
- DUPONT Hooded Chemical Resistant Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL122BWH2X0012BN)
- CONDOR Hooded Disposable Coveralls, 6 PK, White, Microporous Film Laminate, Zipper (30C574)
- Dupont Disposable Suits & Coveralls