Shop All Disposable Suits & Coveralls
Dupont
Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive
Mfr # QC122BYL6X001200
Zoro # G0111761
original price:
$375.09
24% off
new price: $282.99
/pk 12, $23.58/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Liquid Tight
- Coverall Style Hooded
- Disposable Clothing Size 6XL
- Disposable Clothing Primary Material Tychem(R) 2000
- Series Tychem 2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # QC122BYL6X001200
- Zoro # G0111761
- UPC # 888120006597
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | 6XL |
Fits Chest Size | 57 3/4 in to 61 1/4 in |
Fits Waist Size | 57 3/4 in to 61 1/4 in |
Minimum Chest Size | 44 3/4 in |
Maximum Chest Size | 61 1/4 in |
Maximum Height | 85 in |
Minimum Height | 81 in |
Named Size | 6XL |
Chest Size - Maximum | 61 1/4 in |
Chest Size - Minimum | 57 3/4 in |
Height - Maximum | 85 in |
Height - Minimum | 81 in |
Description
Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 61 1/4 in, Chest Size - Minimum 57 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Adhesive, Color Yellow, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS Cartridge, OV, AG, Magenta, Yellow, 6 PK, ANSI Z87.1-2010 (15-0499-99X06)
- RINGERS GLOVES Leather Gloves, Goatskin, S, PR (664-08)
- TILLMAN 54In Lth Sb Apron (5300)
- 3M Combination H8A Ratchet Headgear and WP96 Polycarbonate Faceshield (10078371827837)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC122BYL5X001200)
- DUPONT Hooded Chemical Resistant Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL122BWHMD0012BN)
- DUPONT Hooded Disposable Coverall, 25 PK, White, SMS, Zipper (PB122SWH4X002500)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF145TGYLG000600)
- DUPONT Tyvek 400 Collared Disposable Coveralls, Large, Open Wrists and Ankles, Serged Seam, White, 6 Pack (TY120SWHLG0006G1)
- DUPONT Collared Disposable Coverall, 4XL, 25 PK, White, SMS, Zipper (PB125SWH4X002500)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC125SYL2X001200)
- Dupont Disposable Suits & Coveralls