Shop All Disposable Suits & Coveralls
Dupont
Coveralls, 12 PK, White, Tychem(R) 4000, Zipper
Mfr # SL127BWH5X001200
Zoro # G6605693
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Liquid Tight
- Coverall Style Hooded
- Disposable Clothing Size 5XL
- Disposable Clothing Primary Material Tychem(R) 4000
- Series Tychem 4000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dupont
- MFR # SL127BWH5X001200
- Zoro # G6605693
- UPC # 888120009116
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | 5XL |
Fits Chest Size | 53 3/4 in to 57 1/4 in |
Fits Waist Size | 53 3/4 in to 57 1/4 in |
Minimum Height | 79 in |
Maximum Height | 82 in |
Minimum Chest Size | 44 3/4 in |
Maximum Chest Size | 57 1/4 in |
Height - Maximum | 80 in |
Chest Size - Maximum | 57 1/4 in |
Chest Size - Minimum | 53 3/4 in |
Named Size | 5XL |
Height - Minimum | 79 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 57 1/4 in, Chest Size - Minimum 53 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight Yes, Hazard Type Hazardous Powders, Height - Maximum 80 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Elbow Sleeve, Pull-Over, M, Black (650)
- RADIANS Hi-Vis Mesh Neck Shade-Org-UNIV (NSO-UNIV)
- ZORO SELECT Safety Inspection Tag, 5-3/4 x 3 In, PK100 (8CMR1)
- FEDERAL SIGNAL Signaling Device, 120VAC, 0.18 AC, Black (350WBX-120)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL127BWH6X001200)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC125SYLMD001200)
- DUPONT DuPont Tychem 2000, Coverall, Front Zipper, Bound Seams, Yellow, XL, 12/Qty (QC120BYLXL001200)
- DUPONT Hooded Disposable Coverall, 25 PK, Blue, SMS, Zipper (PB122SBUMD002500)
- DUPONT Disposable Clothing, 4XL, White, Tyvek, Zipper (CVC11-XXXXL)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC181SWH3X002500)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44312)
- Dupont Disposable Suits & Coveralls