Shop All Disposable Suits & Coveralls
Dupont
Coveralls, 12 PK, White, Tychem(R) 4000, Zipper
Mfr # SL122BWHXL001200
Zoro # G0086335
product price: $363.99
/pk 12, $30.33/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Tychem(R) 4000
- Level of Protection Liquid Tight
- Thickness 13 mil
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # SL122BWHXL001200
- Zoro # G0086335
- UPC # 888120008621
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | XL |
Fits Chest Size | 41 1/4 in to 44 3/4 in |
Fits Waist Size | 53 in |
Minimum Height | 58 in |
Maximum Chest Size | 44 3/4 in |
Minimum Chest Size | 44 3/4 in |
Maximum Height | 74 in |
Height - Maximum | 74 in |
Chest Size - Maximum | 44 3/4 in |
Height - Minimum | 68 in |
Chest Size - Minimum | 41 1/4 in |
Named Size | XL |
Description
Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 44 3/4 in, Chest Size - Minimum 41 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Features Elastic Wrists and Attached Socks, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Catch Basin Insert, Black, 13" H, 27" L (9218)
- BRADY Danger Tag, 5-1/2inHx3inW, Vinyl, PK25 (TG005E)
- KIMTECH Kimtech G3, Latex Disposable Gloves, 8.7 mil Palm, Latex, XL, 100 PK, Beige (56816)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A3, Kevlar® ( 7 ga ), Yellow, Knit Cuff, 12 in Length (9372)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL122BWH2X001200)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL122BWHLG001200)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL122BWH4X001200)
- DUPONT Collared Disposable Coverall, 3XL, 25 PK, Blue, SMS, Zipper (PB120SBU3X002500)
- DUPONT Coverall, 25 PK, White, Spunbonded Polyethylene, Zipper (IC253BWH4X00250C)
- DUPONT Tyvek 400 Collared Disposable Coverall, Elastic Wrists and Ankles, 2XL, White, 6 Pack (TY125SWH2X0006G1)
- CONDOR Hooded Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W830)
- Dupont Disposable Clothing