Shop All Disposable Suits & Coveralls
Dupont
Coveralls, 12 PK, White, Tychem(R) 4000, Zipper
Mfr # SL122BWH3X001200
Zoro # G0086353
product price: $327.99
/pk 12, $27.33/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Tychem(R) 4000
- Level of Protection Liquid Tight
- Thickness 13 mil
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # SL122BWH3X001200
- Zoro # G0086353
- UPC # 888120008645
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 59 in |
Disposable Clothing Size | 3XL |
Fits Chest Size | 47 1/4 in to 50 3/4 in |
Maximum Chest Size | 50 3/4 in |
Minimum Chest Size | 44 3/4 in |
Maximum Height | 76 in |
Minimum Height | 74 in |
Named Size | 3XL |
Chest Size - Maximum | 50 3/4 in |
Height - Maximum | 76 in |
Height - Minimum | 74 in |
Chest Size - Minimum | 47 1/4 in |
Description
Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 50 3/4 in, Chest Size - Minimum 47 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Features Elastic Wrists and Attached Socks, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Cartridge, Bayonet, OV, Black, 2 PK, NIOSH (7100)
- ANSELL USE-880, Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (USE-880-XL)
- BRADY Label Roll, White, Vinyl, 3/4" H, 1/2" W (A62-1-427)
- SKECHERS Athletic Shoes, 11, D, Black, Plain, PR (77040 -BLK 11)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL122BWH4X001200)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL122BWHXL001200)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL122BWHLG001200)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY120SWHMD0025NF)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB122SWHSM002500)
- DUPONT Hooded Disposable Coveralls, M, 25 PK, White, Microporous Film Laminate, Zipper (NG127SWHMD0025NP)
- DUPONT Tyvek 400 Collared Disposable Coveralls, 4XL, Open Wrists and Ankles, Serged Seam, White, 6 Pack (TY120SWH4X0006G1)
- Dupont Disposable Clothing