Shop All Disposable Suits & Coveralls
Dupont
Coveralls, 12 PK, White, Tychem(R) 4000, Zipper
Mfr # SL122BWH2X001200
Zoro # G0086344
original price:
$500.13
27% off
new price: $362.99
/pk 12, $30.25/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Tychem(R) 4000
- Thickness 13 mil
- Level of Protection Liquid Tight
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # SL122BWH2X001200
- Zoro # G0086344
- UPC # 888120008638
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 56 in |
Disposable Clothing Size | 2XL |
Fits Chest Size | 44 1/4 in to 47 3/4 in |
Minimum Chest Size | 44 3/4 in |
Minimum Height | 72 in |
Maximum Height | 76 in |
Maximum Chest Size | 47 3/4 in |
Chest Size - Maximum | 47 3/4 in |
Chest Size - Minimum | 44 1/4 in |
Height - Maximum | 76 in |
Height - Minimum | 72 in |
Named Size | 2XL |
Description
Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 47 3/4 in, Chest Size - Minimum 44 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Features Elastic Wrists and Attached Socks, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATEWAY SAFETY StarLite Original Safety Glasses (GLS500)
- NMC No Trespassing Sign, M58R (M58R)
- TINGLEY Size 10 Men's Steel Rubber Boot, Orange (82330)
- 3M 3M„¢ Half Facepiece Reusable Respirator 6300/07026(AAD), Large, 1 Each (7000001934)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL122BWHLG001200)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL122BWH4X001200)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL122BWH3X001200)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY122SWH5X002500)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB125SWH3X002500)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL127TWHMD000600)
- DUPONT Coveralls, 4 PK, Green, Tychem(R) 2000 SFR, Zipper (QS127TGR2X000400)
- Dupont Disposable Suits & Coveralls