Shop All Disposable Suits & Coveralls
Dupont
Coveralls, 12 PK, White, Tychem(R) 4000, Zipper
Mfr # SL121BWHXL001200
Zoro # G0708036
product price: $342.99
/pk 12, $28.58/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sterile/Non-Sterile Non-Sterile
- Hazard Protection Type Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Powders
- Packaging Bulk
- Level of Protection Liquid Tight
- Seam Style Bound
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # SL121BWHXL001200
- Zoro # G0708036
- UPC # 888120008478
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 41 1/4 in to 44 3/4 in |
Disposable Clothing Size | XL |
Fits Waist Size | 41 1/4 in to 44 3/4 in |
Minimum Chest Size | 44 3/4 in |
Maximum Chest Size | 44 3/4 in |
Minimum Height | 58 in |
Maximum Height | 74 in |
Chest Size - Maximum | 44 3/4 in |
Chest Size - Minimum | 41 1/4 in |
Height - Minimum | 68 in |
Height - Maximum | 74 in |
Named Size | XL |
Description
Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 44 3/4 in, Chest Size - Minimum 41 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level B, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No, Hazard Type Hazardous Powders, Height - Maximum 74 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Mesh Safety Vest, Green, XL, 2 Stripe (V1025260U-XL)
- SPILL MAGIC Absorbent Pad, Clear, 5" L, PK30 (250P30)
- MCR SAFETY MCR Safety TK110 Crews Tomahawk Wraparound Safety Glasses, Clear Lens, Black Frame (TK110)
- 3M Rechargeable Li-Ion Battery Pack, Al, PK8 (ALPHA1100)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL121BWHLG001200)
- DUPONT Coveralls, 2 PK, Yellow, Tychem(R) 10000, Zipper (TK128TLY2X000200)
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, Elastic Wrist, XL, White (TY122SWHXL0025VP)
- DUPONT DuPont Tychem 2000 Coverall Hood & Socks/Boots, Bound Seam, Yellow, LG, 12/Qty (QC122BYLLG001200)
- DUPONT Tyvek 400 Collared Disposable Coverall, Elastic Wrists and Ankles, XL, White, 6 Pack (TY125SWHXL0006G1)
- DUPONT Coveralls, 4 PK, Green, Tychem(R) 2000 SFR, Zipper (QS127TGRLG000400)
- DUPONT Tyvek 400 Hooded Disposable Coveralls, L, Zipper, Elastic Wrist, Elastic Ankle, White, 6 Pack (TY127SWHLG0006G1)
- Dupont Disposable Suits & Coveralls