Shop All Disposable Suits & Coveralls
Dupont
Coveralls, 12 PK, White, Tychem(R) 4000, Zipper
Mfr # SL121BWHLG001200
Zoro # G0708051
product price: $325.99
/pk 12, $27.17/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sterile/Non-Sterile Non-Sterile
- Hazard Protection Type Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Powders
- Packaging Bulk
- Level of Protection Liquid Tight
- Seam Style Bound
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # SL121BWHLG001200
- Zoro # G0708051
- UPC # 888120008461
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 38 1/4 in to 41 3/4 in |
Fits Waist Size | 38 1/4 in to 41 3/4 in |
Disposable Clothing Size | L |
Minimum Height | 65 in |
Maximum Height | 69 in |
Maximum Chest Size | 41 3/4 in |
Minimum Chest Size | 44 3/4 in |
Chest Size - Minimum | 38 1/4 in |
Height - Maximum | 69 in |
Named Size | L |
Height - Minimum | 65 in |
Chest Size - Maximum | 41 3/4 in |
Description
Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 41 3/4 in, Chest Size - Minimum 38 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level B, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No, Hazard Type Hazardous Powders, Height - Maximum 69 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Gas Cylinder Cabinet, 30x20, Capacity 2 (EGCVC2-50)
- MCR SAFETY MCR Safety LW212 Law® 2 Safety Glasses, Orange Temple Inserts, Gray Lens (LW212)
- RADIANS Radians RW07 High Visibility Rainwear Jacket (RW07J-3ZGV-5X)
- EDWARDS SIGNALING Remote Test Station, 4 Watt (SD-TRM4)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL121BWHXL001200)
- DUPONT Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper (C3122TTN3X000600)
- DUPONT DuPont Tychem 2000 Coverall, Hood, Elastic Wrist/Ankle, Stormflap, Bound Seam, Yellow, LG, 12/Qty (QC127BYLLG001200)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY120SWH2X0025NF)
- DUPONT DuPont Tyvek 400 Coverall Hood & Socks/Boots, Serged Seam, White, 3X, 25/Qty (TY122SWH3X002500)
- DUPONT Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive (QC122TYL3X000400)
- KLEENGUARD Coveralls, Zip Front, Elastic Wrists, 50 PK (67303)
- Dupont Workwear and Protective Clothing