Shop All Disposable Suits & Coveralls
Dupont
Coverall, 6 PK, White, Tychem(R) 4000, Zipper
Mfr # SL128TWHXL000600
Zoro # G0103330
product price: $469.99
/pk 6, $78.33/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Liquid Tight
- Cuff Style Elastic
- Coverall Style Collared Coverall
- Ankle Style Attached Socks
- Seam Style Taped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # SL128TWHXL000600
- Zoro # G0103330
- UPC # 888120009260
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 42 1/4 in to 45 3/4 in |
Disposable Clothing Size | XL |
Minimum Height | 58 in |
Minimum Chest Size | 44 3/4 in |
Maximum Chest Size | 45 3/4 in |
Maximum Height | 74 in |
Height - Minimum | 68 in |
Height - Maximum | 74 in |
Chest Size - Maximum | 45 3/4 in |
Chest Size - Minimum | 42 1/4 in |
Named Size | XL |
Description
Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 45 3/4 in, Chest Size - Minimum 42 1/4 in, Closure Features Storm Flap, Closure Type Zipper, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, EPA Protection Level B, Features Abrasion-Resistant, Paint Spraying, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Bib, Overall, Orig, Wash, Insulated, M Short (B377)
- TCP Led Exit Light (22743)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0023YB)
- CARHARTT Coated Gloves, Black, Seamless Knit (A612)
- DUPONT Coverall, 6 PK, White, Tychem(R) 4000, Zipper (SL128TWH5X000600)
- DUPONT Coverall, 6 PK, White, Tychem(R) 4000, Zipper (SL128TWHLG000600)
- DUPONT Coverall, 6 PK, White, Tychem(R) 4000, Zipper (SL128TWH3X000600)
- DUPONT DuPont Tyvek 400, Coverall, Serged Seams, Open Wrist & Ankles, White, MD, 25/Qty (TY120SWHMD002500)
- DUPONT Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive (QC122TYL3X000400)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB125SWH4X002500)
- DUPONT Tyvek 400 Hooded Disposable Coveralls, 4XL, Zipper, Elastic Wrist, Elastic Ankle, White, 25 Pack (TY127SWH4X002500)
- Dupont Disposable Clothing