Shop All Disposable Suits & Coveralls
Dupont
Coverall, 6 PK, White, Tychem(R) 4000, Zipper
Mfr # SL128TWH3X000600
Zoro # G2099347
original price:
$506.99
10% off
new price: $455.99
/pk 6, $76.00/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sterile/Non-Sterile Non-Sterile
- Hazard Protection Type Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Powders
- Packaging Bulk
- Level of Protection Liquid Tight
- Seam Style Taped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # SL128TWH3X000600
- Zoro # G2099347
- UPC # 888120009284
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 48 1/4 in to 51 3/4 in |
Disposable Clothing Size | 3XL |
Maximum Chest Size | 51 3/4 in |
Maximum Height | 76 in |
Minimum Height | 74 in |
Minimum Chest Size | 44 3/4 in |
Height - Maximum | 76 in |
Named Size | 3XL |
Chest Size - Maximum | 51 3/4 in |
Chest Size - Minimum | 48 1/4 in |
Height - Minimum | 74 in |
Description
Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 51 3/4 in, Chest Size - Minimum 48 1/4 in, Closure Features Storm Flap, Closure Type Zipper, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, EPA Protection Level B, Features Abrasion-Resistant, Paint Spraying, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VGUARD A32A1, Industrial Glove, 3.1 mil Palm, Latex, Powdered, Large, 1000 PK, Cream (A32A13)
- CONDOR Floor Marking Tape, Roll, 3In W, 108 ft. L (3JXY1)
- DEWALT Premium TIG Welding Gloves, Medium (DXMF03051MD)
- PANDUIT Wire Marker Book, Vinyl Cloth (PCMB-9)
- DUPONT Coverall, 6 PK, White, Tychem(R) 4000, Zipper (SL128TWHLG000600)
- DUPONT Coverall, 6 PK, White, Tychem(R) 4000, Zipper (SL128TWHXL000600)
- DUPONT Coverall, 6 PK, White, Tychem(R) 4000, Zipper (SL128TWH5X000600)
- DUPONT Coverall, L, 25 PK, White, Microporous Composite Laminate, Zipper (PC143SWHLG00250B)
- DUPONT Collared Disposable Coveralls, 6XL, 25 PK, White, Microporous Film Laminate, Zipper (NB120SWH6X002500)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC125SYL4X001200)
- ANSELL Coveralls, 25 PK, White, SMS, Zipper (WH15-S-92-101-05)
- Dupont Workwear and Protective Clothing