Shop All Disposable Suits & Coveralls
Dupont
Coverall, 6 PK, White, Tychem(R) 4000, Zipper
Mfr # SL125TWH3X000600
Zoro # G5390971
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Liquid Tight
- Disposable Clothing Primary Material Tychem(R) 4000
- Color Family Whites
- Fits Chest Size 47 1/4 in to 50 3/4 in
- Fabric Weight 3.6 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dupont
- MFR # SL125TWH3X000600
- Zoro # G5390971
- UPC # 888120009024
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 47 1/4 in to 50 3/4 in |
Disposable Clothing Size | 3XL |
Minimum Chest Size | 44 3/4 in |
Maximum Chest Size | 50 3/4 in |
Minimum Height | 74 in |
Maximum Height | 76 in |
Named Size | 3XL |
Chest Size - Maximum | 50 3/4 in |
Height - Minimum | 74 in |
Chest Size - Minimum | 47 1/4 in |
Height - Maximum | 76 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 50 3/4 in, Chest Size - Minimum 47 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level B, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, 3XL, 1 PR (2062-XXXL (12))
- CORTINA SAFETY PRODUCTS Cone Sign - Reversible Arrow - Black on Orange (03-550-2WA)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, 24" Width, Nitrogen Gas Sign With Symbol, Landscape (OS-NS-D-1824-L-14338)
- MUCK BOOT CO Kids' Element Boot (KEL501 M 110)
- DUPONT Coverall, 6 PK, White, Tychem(R) 4000, Zipper (SL125TWHLG000600)
- DUPONT Coverall, 6 PK, White, Tychem(R) 4000, Zipper (SL125TWH2X000600)
- DUPONT Coverall, 6 PK, White, Tychem(R) 4000, Zipper (SL125TWHXL000600)
- DUPONT Collared Disposable Coveralls, 3XL, 25 PK, White, Microporous Film Laminate, Zipper (NG125SWH3X002500)
- DUPONT Disposable Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC182BWH3X0025CS)
- DUPONT Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper (C3127TTNMD000600)
- KLEENGUARD Collared Disposable Coveralls, 3XL, 25 PK, White, SMMMS, Zipper (10625)
- Dupont Disposable Clothing