Shop All Disposable Suits & Coveralls
Dupont
Coverall, 6 PK, White, Tychem(R) 4000, Zipper
Mfr # SL125TWH2X000600
Zoro # G5375316
original price:
$209.99
20% off
new price: $165.99
/pk 6, $27.67/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Liquid Tight
- Inseam 30 in
- Fits Chest Size 44 1/4 in to 47 3/4 in
- Thickness 13 mil
- Seam Style Taped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # SL125TWH2X000600
- Zoro # G5375316
- UPC # 888120009017
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 44 1/4 in to 47 3/4 in |
Disposable Clothing Size | 2XL |
Maximum Chest Size | 47 3/4 in |
Maximum Height | 76 in |
Minimum Chest Size | 44 3/4 in |
Minimum Height | 72 in |
Height - Maximum | 76 in |
Height - Minimum | 72 in |
Named Size | 2XL |
Chest Size - Minimum | 44 1/4 in |
Chest Size - Maximum | 47 3/4 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 47 3/4 in, Chest Size - Minimum 44 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level B, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1552-RA_10X7 (U5-1552-RA_10X7)
- STRANCO Vehicle Placard, Blank (DOTP-BMAG)
- GUARDIAN FLOOR PROTECTION 36" L x Polypropylene, 0.38" Thick (24020302)
- SIGNMISSION Employee Of Month Sign 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Employee - Em Month (A-1218 Employee - Em Month)
- DUPONT Coverall, 6 PK, White, Tychem(R) 4000, Zipper (SL125TWHXL000600)
- DUPONT Coverall, 6 PK, White, Tychem(R) 4000, Zipper (SL125TWHLG000600)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB127SWHSM002500)
- DUPONT Tyvek Coverall Shirt Snap Front Long Sl Eeve (251-TY303S-M)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB120SWH5X002500)
- DUPONT Tyvek 400 Hooded Disposable Coveralls, XL, Zipper, Elastic Wrist, Elastic Ankle, White, 6 Pack (TY127SWHXL0006G1)
- LAKELAND Coveralls, 25 PK, White, SMS, Zipper (COL412-2X)
- Dupont Disposable Clothing