Shop All Disposable Suits & Coveralls
Dupont
Coverall, 5XL, 25 PK, White, Tyvek(R) 400, Zipper
Mfr # TY121SWH5X0025NS
Zoro # G2008933
product price: $321.99
/pk 25, $12.88/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Color White
- Material Tyvek(R) 400
- Seam Style Serged
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TY121SWH5X0025NS
- Zoro # G2008933
- UPC # 888120013533
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Size | 5XL |
Named Size | 5XL |
Fits Chest Size | 53 3/4 in to 57 1/4 in |
Disposable Clothing Size | 5XL |
Minimum Height | 79 in |
Minimum Chest Size | 44 3/4 in |
Maximum Chest Size | 57 1/4 in |
Maximum Height | 82 in |
Chest Size - Maximum | 57 1/4 in |
Height - Minimum | 79 in |
Height - Maximum | 80 in |
Chest Size - Minimum | 53 3/4 in |
Description
Coveralls, Ankle Closure Attached Boots, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 57 1/4 in, Chest Size - Minimum 53 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level C, Features Stress-Resistant Seam, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Hi-Vis Yellow (A010EA00)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 12 Gal., Yellow (891300)
- ZORO SELECT Blank Warning Stake, Reinforced Polymer, 66" H, 3-3/4" W, Green (96953)
- PROFLEX BY ERGODYNE Wrist Support, M, Left, Gray (70284)
- DUPONT Coverall, 25 PK, White, Tyvek(R) 400, Zipper (TY121SWHLG0025NS)
- DUPONT Coverall, 3XL, 25 PK, White, Tyvek(R) 400, Zipper (TY121SWH3X0025NS)
- DUPONT Coverall, 25 PK, White, Tyvek(R) 400, Zipper (TY121SWHXL0025NS)
- DUPONT Hooded Disposable Coverall, 25 PK, White, SMS, Zipper (PB122SWH4X002500)
- DUPONT Collared Disposable Coverall, 2XL, 25 PK, White, SMS, Zipper (PB120SWH2X002500)
- DUPONT Hooded Disposable Coveralls, 6 PK, White, High Density Spunbond Polyethylene, Zipper (TY122SWHLG0006G1)
- DUPONT Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive (QC122TYL3X000400)
- Dupont Disposable Suits & Coveralls