Shop All Disposable Suits & Coveralls
Dupont
Coverall, 2XL, 25 PK, White, Microporous Composite Laminate, Zipper
Mfr # PC143SWH2X00250B
Zoro # G5390113
product price: $171.99
/pk 25, $6.88/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Level of Protection Dry Particulate, Reduced Spray
- Coverall Style Collared
- Series ProClean
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # PC143SWH2X00250B
- Zoro # G5390113
- UPC # 888120019658
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | 2XL |
Fits Chest Size | 42 3/4 in to 46 1/4 in |
Disposable Clothing Size | 2XL |
Minimum Chest Size | 44 3/4 in |
Maximum Chest Size | 46 1/4 in |
Minimum Height | 72 in |
Maximum Height | 76 in |
Chest Size - Minimum | 44 3/4 in |
Height - Minimum | 72 in |
Height - Maximum | 76 in |
Named Size | 2XL |
Chest Size - Maximum | 46 1/4 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 46 1/4 in, Chest Size - Minimum 44 3/4 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Bilingual Tag, 5-1/2 x 3 In, PK25 (65670)
- SKECHERS Athletic Shoes, 8, EE, Black, Plain, PR (77040EW -BLK 8)
- NMC Corrosive Battery Fluid Acid (UN2796AL)
- PORTWEST Berlin Executive Hi-Vis Vest, XL (US476)
- DUPONT Coverall, 25 PK, White, Microporous Composite Laminate, Zipper (PC143SWHXL00250B)
- DUPONT Tyvek Level D Coveralls XX-Large, 25PK (WPL720-XXL)
- DUPONT Coverall, 12 PK, White, Tychem(R) 4000, Zipper (SL120BWHLG001200)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY125SWH5X0025NF)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC120BYL2X001200)
- DUPONT Disposable Sleeve, Universal, 100 PK, White, Tyvek(R) 400, Elastic (IC501BWH0001000B)
- DUPONT Disposable Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC182BWHMD0025CS)
- Dupont Disposable Clothing