Shop All Disposable Suits & Coveralls
Dupont
Coverall, 25 PK, White, Tyvek(R) IsoClean(R), Zipper
Mfr # IC254BWHMD0025CS
Zoro # G5372254
product price: $535.99
/pk 25, $21.44/ea
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate, Reduced Spray
- Fabric Weight 1.2 oz
- Thickness 5.9 mil
- Color Family Whites
- Cuff Style Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # IC254BWHMD0025CS
- Zoro # G5372254
- UPC # 888120018385
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | M |
Fits Chest Size | 36 in to 38 in |
Named Size | M |
Chest Size - Maximum | 37 1/4 in |
Height - Minimum | 63 in |
Height - Maximum | 67 in |
Chest Size - Minimum | 33 3/4 in |
Description
Coveralls, Ankle Closure Elastic, Chest Size - Maximum 37 1/4 in, Chest Size - Minimum 33 3/4 in, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, Features Clean-Processed Garments Offer Lowest Level of Particle Shedding within Dupont Product Portfolio, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1, Height - Maximum 67 in, Height - Minimum 63 in, High-Visibility No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI STAR PRODUCTS Readers 1-Power Blk (PR-RB4)
- PIP Dynamic Dom Cap Style Dome Hard Hat HDPE Shell, 6-Pt Suspension, Rachet Adjustment, Black (280-HP341SR-11)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Green (52LC97)
- SANITA ESTELLE Women's Open Back Clog in Blue, Size 9.5-10, PR (470638-705-41)
- DUPONT Coverall, 25 PK, White, Spunbonded Polyethylene, Zipper (IC253BWHXL00250S)
- DUPONT Tyvek 400 Hooded Disposable Coveralls, 2XL, Zipper, Elastic Wrist, Elastic Ankle, White, 6 Pack (TY127SWH2X0006G1)
- DUPONT Tyvek 400 Collared Disposable Coveralls, Medium, Open Wrists and Ankles, Serged Seam, White, 25 Pack (TY120SWHMD002500)
- DUPONT Collared Disposable Coverall, 3XL, 25 PK, Blue, SMS, Zipper (PB125SBU3X002500)
- DUPONT Coveralls, 4 PK, Green, Tychem(R) 2000 SFR, Zipper (QS127TGRXL000400)
- DUPONT DuPont Tyvek 400 Coverall Hood & Socks/Boots, Serged Seam, White, 4X, 25/Qty (TY122SWH4X002500)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC181SWHXL002500)
- Dupont Workwear and Protective Clothing