Shop All Disposable Suits & Coveralls
Dupont
Coverall, 25 PK, White, Spunbonded Polyethylene, Zipper
Mfr # IC253BWHSM00250C
Zoro # G5403097
product price: $284.99
/pk 25, $11.40/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate, Reduced Spray
- Closure Type Zipper
- Material Spunbonded Polyethylene
- Color White
- Fabric Weight 1.2 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # IC253BWHSM00250C
- Zoro # G5403097
- UPC # 888120018118
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 23 1/2 in |
Disposable Clothing Size | S |
Fits Chest Size | 31 3/4 in to 35 1/4 in |
Minimum Chest Size | 44 3/4 in |
Maximum Height | 67 in |
Minimum Height | 60 in |
Maximum Chest Size | 35 1/4 in |
Height - Minimum | 60 in |
Chest Size - Maximum | 38 3/4 in |
Named Size | S |
Chest Size - Minimum | 35 1/4 in |
Height - Maximum | 69 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 38 3/4 in, Chest Size - Minimum 35 1/4 in, Clean Process Status Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level C, Features Clean-Processed Garments Offer Lowest Level of Particle Shedding within Dupont Product Portfolio, Federal 209E Cleanroom Class 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIVER CITY Classic Rain Coat, 5XL (200CX5)
- HONEYWELL UVEX Safety Glasses, Blue Mirror Scratch-Resistant (SVP206)
- APACHE MILLS 5 ft. L x Vinyl Foam, 11/16" Thick (3916509003X5)
- HONEYWELL NORTH NorthFlex Cold GripInsulated Gloves, Black/Blue, XL (NF11HD/10XL)
- DUPONT Collared Disposable Coveralls, XL, 25 PK, White, Microporous Film Laminate, Zipper (NG125SWHXL002500)
- DUPONT Coverall, 12 PK, White, Tychem(R) 4000, Zipper (SL125BWHXL001200)
- DUPONT Collared Disposable Coverall, 4XL, 25 PK, White, SMS, Zipper (PB120SWH4X002500)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY120SWH7X0025VP)
- DUPONT Coveralls, 2 PK, Yellow, Tychem(R) 10000, Zipper (TK128TLY5X000200)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TY125SWH5X002500)
- KLEENGUARD Hooded Disposable Coveralls, 2XL, 25 , White, Microporous Film Laminate, zipper (41507)
- Dupont Disposable Clothing