Shop All Disposable Suits & Coveralls
Dupont
Coverall, 25 PK, White, Spunbonded Polyethylene, Zipper
Mfr # IC253BWHMD00250S
Zoro # G5372132
product price: $325.99
/pk 25, $13.04/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate, Reduced Spray
- Color Family Whites
- Cuff Style Elastic
- Seam Style Bound
- Material Spunbonded Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # IC253BWHMD00250S
- Zoro # G5372132
- UPC # 888120018200
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | M |
Fits Chest Size | 33 3/4 in to 37 1/4 in |
Fits Waist Size | 23 1/2 in |
Maximum Chest Size | 37 1/4 in |
Maximum Height | 67 in |
Minimum Chest Size | 44 3/4 in |
Minimum Height | 63 in |
Height - Maximum | 69 in |
Height - Minimum | 63 in |
Chest Size - Minimum | 33 3/4 in |
Chest Size - Maximum | 37 1/4 in |
Named Size | M |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 37 1/4 in, Chest Size - Minimum 33 3/4 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level C, Features Clean-Processed Garments Offer Lowest Level of Particle Shedding within Dupont Product Portfolio, Federal 209E Cleanroom Class 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Hiker Boot, D, 13, Brown, PR (13860-13D)
- LINCOLN ELECTRIC Welding Gloves, Leather, S, PR (K3232-S)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 32x30 (LU20RB 32 30)
- CONDOR 12-1/2" Chemical Resistant Gloves, Natural Rubber Latex/Polychloroprene, L, 1 PR (32GM12)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC125SYL2X001200)
- DUPONT Collared Disposable Coverall, 25 PK, White, SMS, Zipper (PB125SWH5X002500)
- DUPONT Coverall, 25 PK, White, Microporous Composite Laminate, Zipper (PC143SWHXL00250B)
- DUPONT Collared Disposable Coverall, 25 PK, Blue, SMS, Zipper (PB125SBUXL002500)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC105SWH3X0025CS)
- DUPONT Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive (QC127TYL5X000400)
- INTERNATIONAL ENVIROGUARD SMS Coverall w Hood, Boot, 2XL, White, PK25, 2XL, 25 PK, White, SMS, Zipper (2229)
- Dupont Workwear and Protective Clothing