Shop All Disposable Suits & Coveralls
Dupont
Coverall, 25 PK, White, Spunbonded Polyethylene, Zipper
Mfr # IC253BWH4X00250S
Zoro # G5372141
product price: $393.99
/pk 25, $15.76/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate, Reduced Spray
- Fabric Weight 1.2 oz
- Color White
- Ankle Style Elastic
- Inseam 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # IC253BWH4X00250S
- Zoro # G5372141
- UPC # 888120018255
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 34 1/2 in |
Disposable Clothing Size | 4XL |
Fits Chest Size | 51 1/4 in to 54 3/4 in |
Minimum Height | 76 in |
Maximum Chest Size | 54 3/4 in |
Maximum Height | 79 in |
Minimum Chest Size | 44 3/4 in |
Named Size | 4XL |
Height - Minimum | 76 in |
Chest Size - Minimum | 51 1/4 in |
Height - Maximum | 79 in |
Chest Size - Maximum | 54 3/4 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 54 3/4 in, Chest Size - Minimum 51 1/4 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level C, Features Clean-Processed Garments Offer Lowest Level of Particle Shedding within Dupont Product Portfolio, Federal 209E Cleanroom Class 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KD, Red, 1-1/4"H (1803RED)
- BULWARK Garment Repair Kit, Clothing, Color Varies (EM0344 RG M)
- MSA SAFETY Fall Protection Harness, Vest Style, 2XL (10206064)
- 3M PELTOR Neckband Ear Muffs, 21 (10093045080622)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC105SWH3X0025CS)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC127SYL7X001200)
- DUPONT Hooded Disposable Coveralls, 3XL, 25 PK, White, Microporous Film Laminate, Zipper (NG127SWH3X0025NP)
- DUPONT DuPont Tychem 2000 Coverall Hood & Socks/Boots, Bound Seam, Yellow, XL, 12/Qty (QC122BYLXL001200)
- DUPONT Coveralls, 25 PK, White, ProShield(R) 60, Zipper (NG120SWH5X002500)
- DUPONT Tyvek Coverall Shirt Snap Front Long Sl Eeve (251-TY303S-M)
- DUPONT Coveralls, Gray, Tychem(R) 6000, Zipper (TF611TGYLG000110)
- Dupont Disposable Clothing