Shop All Disposable Suits & Coveralls
Dupont
Coverall, 25 PK, White, Spunbonded Polyethylene, Zipper
Mfr # IC253BWH4X00250C
Zoro # G5373767
product price: $368.99
/pk 25, $14.76/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate, Reduced Spray
- Coverall Style Collared
- Standards ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529, MIL-STD-282
- Ankle Style Elastic
- Fits Chest Size 51 1/4 in to 54 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # IC253BWH4X00250C
- Zoro # G5373767
- UPC # 888120018170
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 51 1/4 in to 54 3/4 in |
Fits Waist Size | 33 1/2 in |
Disposable Clothing Size | 4XL |
Maximum Height | 79 in |
Minimum Chest Size | 44 3/4 in |
Maximum Chest Size | 54 3/4 in |
Minimum Height | 76 in |
Named Size | 4XL |
Chest Size - Maximum | 54 3/4 in |
Height - Maximum | 79 in |
Height - Minimum | 76 in |
Chest Size - Minimum | 51 1/4 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 54 3/4 in, Chest Size - Minimum 51 1/4 in, Clean Process Status Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level C, Features Clean-Processed Garments Offer Lowest Level of Particle Shedding within Dupont Product Portfolio, Federal 209E Cleanroom Class 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Warning Light, Strobe Tube, Amber, 120VAC (2ERN6)
- PIP Knit Gloves, XS, Seamless Knit, PR, PK12 (33-G115)
- MILWAUKEE TOOL Replacement Tinted Dual Coat Lens for BOLT Eye Visor (5 pk) (48-73-1452)
- DUPONT Tyvek 400 Collared Disposable Coveralls, 4XL, Open Wrists and Ankles, Serged Seam, White, 25 Pack (TY120SWH4X002500)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC125SYLMD001200)
- DUPONT Coverall, 25 PK, White, Tyvek(R) 400, Zipper (TY121SWHXL0025NS)
- DUPONT DuPont Tyvek 400 Coverall, Hood, Elastic Wrist & Ankle, Stormflap, White, LG, 25/Qty (TY127SWHLG002500)
- DUPONT Hooded Disposable Coveralls, 6 PK, White, High Density Spunbond Polyethylene, Zipper (TY122SWHMD0006G1)
- DUPONT Disposable Clothing, 4XL, White, Tyvek, Zipper (CVZ11-XXXXL)
- DUPONT Disposable Clothing, M, White, Tyvek, Zipper (CVC11-M)
- DUPONT Hooded Disposable Coveralls, XL, 25 PK, White, Microporous Film Laminate, Zipper (NB122SWHXL002500)
- Dupont Workwear and Protective Clothing