Shop All Disposable Suits & Coveralls
Dupont
Coverall, 25 PK, White, Spunbonded Polyethylene, Zipper
Mfr # IC253BWH4X00250B
Zoro # G5390996
product price: $265.99
/pk 25, $10.64/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate, Reduced Spray
- Disposable Clothing Primary Material Tyvek(R) IsoClean(R)
- Series Tyvek IsoClean
- Fits Waist Size 32 1/2 in
- Seam Style Bound
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # IC253BWH4X00250B
- Zoro # G5390996
- UPC # 888120018095
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 32 1/2 in |
Disposable Clothing Size | 4XL |
Fits Chest Size | 51 1/4 in to 54 3/4 in |
Minimum Chest Size | 44 3/4 in |
Maximum Height | 79 in |
Maximum Chest Size | 54 3/4 in |
Minimum Height | 76 in |
Chest Size - Minimum | 51 1/4 in |
Named Size | 4XL |
Height - Maximum | 79 in |
Height - Minimum | 76 in |
Chest Size - Maximum | 54 3/4 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 54 3/4 in, Chest Size - Minimum 51 1/4 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level C, Features Bound Seams are Covered with Garment Fabric to Reinforce the Seam and to Reduce the Potential for Particle Penetration
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (QHR6-WHITE)
- VIKING Open Road 150D Suit - Black (2900BK-L)
- BRADY Label, 3 1/2 in H, 12 in W, Polyester, Vertical Rectangle, English, 60294 (60294)
- 3M Safety Glasses, Solus 1000 Series, Scotchgard Anti-Fog Coating, Black/Blue Frame, Clear Lens (S1101SGAF)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC120SYLLG001200)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC125SYLLG001200)
- DUPONT Tyvek 400 Collared Disposable Coveralls, XL, Open Wrists and Ankles, Serged Seam, White, 25 Pack (TY120SWHXL002500)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY125SWHXL0025VP)
- DUPONT Collared Disposable Coveralls, 2XL, 25 PK, White, Microporous Film Laminate, Zipper (NG120SWH2X002500)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY125SWH2X0025VP)
- DUPONT Tyvek 400 Hooded Disposable Coveralls, 4XL, Zipper, Elastic Wrist, Elastic Ankle, White, 25 Pack (TY127SWH4X002500)
- Dupont Workwear and Protective Clothing