Shop All Disposable Suits & Coveralls
Dupont
Coverall, 25 PK, White, Spunbonded Polyethylene, Zipper
Mfr # IC253BWH3X0025CS
Zoro # G5390987
product price: $435.99
/pk 25, $17.44/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate, Reduced Spray
- Cuff Styles Elastic
- Ankle Style Elastic
- Color White
- Series Tyvek IsoClean
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # IC253BWH3X0025CS
- Zoro # G5390987
- UPC # 888120018323
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 47 3/4 in to 51 1/4 in |
Disposable Clothing Size | 3XL |
Fits Waist Size | 26 1/2 in |
Maximum Chest Size | 51 1/4 in |
Minimum Height | 74 in |
Maximum Height | 76 in |
Minimum Chest Size | 44 3/4 in |
Height - Maximum | 76 in |
Chest Size - Maximum | 51 1/4 in |
Height - Minimum | 74 in |
Named Size | 3XL |
Chest Size - Minimum | 47 3/4 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 51 1/4 in, Chest Size - Minimum 47 3/4 in, Clean Process Status Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level C, Features Clean-Processed Garments Offer Lowest Level of Particle Shedding within Dupont Product Portfolio, Federal 209E Cleanroom Class 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Empty Label, Pk25 (DL168AP)
- CARHARTT Work Boots, Mens, 9, W, Insulated, Drk Brn, PR (CMF8389-9W)
- WESTCOTT Lettering, 12"/30mm Combo Lettering Guide Ruler (KT-35)
- RADIANS Nitrile Hi-Vis Impact Coated Gloves, Palm Coverage, Black/Yellow, 2XL, PR (RWG21XXL)
- DUPONT Hooded Disposable Coveralls, M, 25 PK, White, Microporous Film Laminate, Zipper (NG127SWHMD0025NP)
- DUPONT Encapsulated Suit, Tan, Tychem(R) Responder(R) CSM, Double Storm Flap, Hook-and-Loop (RC550TTNXL00017S)
- DUPONT Encapsulated Suit, 2XL, Yellow, Tychem(R) 10000, Zipper (TK554TLY2X000100)
- DUPONT Hooded Disposable Coveralls, 4XL, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TD127SWB4X0025CM)
- DUPONT Hooded Chemical Resistant Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF145TGY3X0006TV)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TY125SWHLG002500)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB127SWH2X002500)
- Dupont Disposable Clothing