Shop All Disposable Suits & Coveralls
Dupont
Coverall, 25 PK, White, Spunbonded Polyethylene, Zipper
Mfr # IC253BWH3X00250S
Zoro # G5371886
product price: $367.99
/pk 25, $14.72/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate, Reduced Spray
- Closure Type Zipper
- Fits Waist Size 22 1/2 in
- Material Spunbonded Polyethylene
- Thickness 5.9 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # IC253BWH3X00250S
- Zoro # G5371886
- UPC # 888120018248
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 22 1/2 in |
Fits Chest Size | 47 3/4 in to 51 1/4 in |
Disposable Clothing Size | 3XL |
Maximum Chest Size | 51 1/4 in |
Minimum Height | 74 in |
Minimum Chest Size | 44 3/4 in |
Maximum Height | 76 in |
Chest Size - Maximum | 51 1/4 in |
Height - Minimum | 74 in |
Height - Maximum | 76 in |
Chest Size - Minimum | 47 3/4 in |
Named Size | 3XL |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 51 1/4 in, Chest Size - Minimum 47 3/4 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level C, Features Clean-Processed Garments Offer Lowest Level of Particle Shedding within Dupont Product Portfolio, Federal 209E Cleanroom Class 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Safety Shoe, 9, M, Navy, Steel, PR (RB308)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Drinking Water Sign With Symbol, Portrait (OS-NS-A-1218-V-11550)
- SPILLTECH Oil-Only Contractor Grade Sock/Net, PK4 (WB410SN)
- CONDOR Spill Kit, Universal (35ZR74)
- DUPONT Hooded Chemical Resistant Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY122SWH3X0025NF)
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Hook-and-Loop (TK587SLYLG000100)
- DUPONT Collared Chemical Resistant Coveralls, White, Tychem(R) 4000, Zipper (SL125BWH2XL001200)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC122BYLMD001200)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL127TWH4X000600)
- DUPONT Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper (C3127TTN2X000600)
- KEYSTONE SAFETY KeyGuard® Coverall, Elastic Wrists & Ankles, Zipper Front, Single Collar, White, 3XL, 25/CS (CVL-KG-E-3XL)
- Dupont Disposable Suits & Coveralls