Shop All Disposable Suits & Coveralls
Dupont
Coverall, 25 PK, White, Microporous Composite Laminate, Zipper
Mfr # PC143SWH3X00250B
Zoro # G5373672
product price: $171.99
/pk 25, $6.88/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate, Reduced Spray
- Closure Type Zipper
- Disposable Clothing Size 3XL
- Seam Style Serged
- Color Family Whites
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # PC143SWH3X00250B
- Zoro # G5373672
- UPC # 888120019665
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | 3XL |
Fits Chest Size | 45 3/4 in to 49 1/4 in |
Minimum Chest Size | 44 3/4 in |
Maximum Height | 76 in |
Maximum Chest Size | 49 1/4 in |
Minimum Height | 74 in |
Chest Size - Maximum | 49 1/4 in |
Height - Maximum | 76 in |
Chest Size - Minimum | 44 3/4 in |
Named Size | 3XL |
Height - Minimum | 74 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 49 1/4 in, Chest Size - Minimum 44 3/4 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1112537)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Red, XL, PR (N96970XL)
- STRANCO Die Cut Letter Label, E (DBV-SINGLE-8-E)
- TIMBERLAND PRO Understory 1/4 Zip Fleece Top, M (TB0A112J013)
- DUPONT Collared Disposable Coverall, 2XL, 25 PK, Blue, SMS, Zipper (PB120SBU2X002500)
- DUPONT Tyvek 400 Hooded Disposable Coveralls, 3XL, Zipper, Elastic Wrist, Elastic Ankle, White, 25 Pack (TY127SWH3X002500)
- DUPONT Hooded Disposable Coveralls, XL, 25 PK, White, Microporous Film Laminate, Zipper (NG127SWHXL0025NP)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL122BWH3X001200)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC127SYL3X001200)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC122SYL6X001200)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL127BWH5X001200)
- Dupont Disposable Suits & Coveralls