Shop All Disposable Suits & Coveralls
This Product is Discontinued
Dupont
Coverall, 2 PK, Orange, Tychem(R) 6000 FR, Zipper (Discontinued)
Mfr # TP199TOR4X000200
Zoro # G6452573
Free Shipping & Returns
This Product is Discontinued
Key Features
- Level of Protection Liquid Tight
- Coverall Style Hooded
- Disposable Clothing Size 4XL
- Disposable Clothing Primary Material Tychem(R) 6000 FR
- Series Tychem 6000 FR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TP199TOR4X000200
- Zoro # G6452573
- UPC # 888120012635
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | 4XL |
Fits Chest Size | 54 3/4 in to 58 1/4 in |
Minimum Chest Size | 44 3/4 in |
Maximum Height | 79 in |
Maximum Chest Size | 58 1/4 in |
Minimum Height | 76 in |
Chest Size - Minimum | 54 3/4 in |
Named Size | 4XL |
Chest Size - Maximum | 58 1/4 in |
Height - Minimum | 76 in |
Height - Maximum | 79 in |
Description
Coveralls, Ankle Closure Attached Socks, Anti-Static No, ATPV Rating 15 cal/sq cm, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 58 1/4 in, Chest Size - Minimum 54 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Orange, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Flame Resistance and Retardance Ratings NFPA 1992; NFPA 70E, Gas Tight No, Hazard Risk Category 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.