Shop All Disposable Suits & Coveralls
Dupont
Coverall, 12 PK, White, Tychem(R) 4000, Zipper
Mfr # SL125BWHLG001200
Zoro # G5372482
product price: $259.99
/pk 12, $21.67/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Liquid Tight
- Cuff Styles Elastic
- Cuff Style Elastic
- Seam Style Bound
- Coverall Style Collared
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # SL125BWHLG001200
- Zoro # G5372482
- UPC # 094718130661
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 38 1/4 in to 41 3/4 in |
Disposable Clothing Size | L |
Maximum Chest Size | 41 3/4 in |
Minimum Height | 65 in |
Minimum Chest Size | 44 3/4 in |
Maximum Height | 69 in |
Height - Maximum | 69 in |
Height - Minimum | 65 in |
Chest Size - Minimum | 38 1/4 in |
Named Size | L |
Chest Size - Maximum | 41 3/4 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 41 3/4 in, Chest Size - Minimum 38 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level B, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No, Hazard Type Hazardous Powders, Height - Maximum 69 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KD, Black, 2-17/32"H (72/30 KD)
- GEORGIA BOOT Georgia Giant Revamp Waterproof Chelsea Work Boot (GB00376)
- INTERNATIONAL ENVIROGUARD Shoe Cover, White, XL, PK300 (3703)
- HONEYWELL Cut-Resistant Gloves, PR (NPF22-7113G-7/S)
- DUPONT Coverall, 12 PK, White, Tychem(R) 4000, Zipper (SL125BWHMD001200)
- DUPONT Coverall, 12 PK, White, Tychem(R) 4000, Zipper (SL125BWH2X001200)
- DUPONT Coverall, 12 PK, White, Tychem(R) 4000, Zipper (SL125BWHXL001200)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC125SYLXL001200)
- DUPONT Collared Disposable Coveralls, 6XL, 25 PK, White, Microporous Film Laminate, Zipper (NB125SWH6X002500)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC181SWH8X002500)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC181SWHXL002500)
- Dupont Workwear and Protective Clothing