Shop All Disposable Suits & Coveralls
Dupont
Coverall, 12 PK, White, Tychem(R) 4000, Zipper
Mfr # SL125BWH2X001200
Zoro # G5372403
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Liquid Tight
- Coverall Style Collared
- Seam Style Bound
- Cuff Styles Elastic
- Material Tychem(R) 4000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dupont
- MFR # SL125BWH2X001200
- Zoro # G5372403
- UPC # 888120008935
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 44 1/4 in to 47 3/4 in |
Disposable Clothing Size | 2XL |
Minimum Height | 72 in |
Maximum Chest Size | 47 3/4 in |
Maximum Height | 76 in |
Minimum Chest Size | 44 3/4 in |
Chest Size - Minimum | 44 1/4 in |
Height - Maximum | 76 in |
Height - Minimum | 72 in |
Named Size | 2XL |
Chest Size - Maximum | 47 3/4 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 47 3/4 in, Chest Size - Minimum 44 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level B, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No, Hazard Type Hazardous Powders, Height - Maximum 76 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (S0112)
- GASCO Calibration Gas, Methane, Nitrogen, Oxygen, 221 L, CGA 165 Connection, +/-5% Accuracy (221L-303)
- SKECHERS Athletic Shoes, 9, EE, Black, Plain, PR (77040EW -BLK 9)
- LYLE Caution Sign, Recycled Aluminum, 7 in. H, LCU3-0155-RA_10x7 (LCU3-0155-RA_10x7)
- DUPONT Coverall, 12 PK, White, Tychem(R) 4000, Zipper (SL125BWHLG001200)
- DUPONT Coverall, 12 PK, White, Tychem(R) 4000, Zipper (SL125BWHMD001200)
- DUPONT Coverall, 12 PK, White, Tychem(R) 4000, Zipper (SL125BWH3X001200)
- DUPONT Collared Disposable Coveralls, M, 25 PK, White, Microporous Film Laminate, Zipper (NG125SWHMD002500)
- DUPONT DuPont Tychem 2000 Coverall, Hood, Elastic Wrist/Ankle, Stormflap, Bound Seam, Yellow, LG, 12/Qty (QC127BYLLG001200)
- DUPONT Hooded Disposable Coverall, 25 PK, White, SMS, Zipper (PB127SWHLG002500)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC105SWH2X0025CS)
- Dupont Disposable Suits & Coveralls