Shop All Disposable Suits & Coveralls
Dupont
Coverall, 12 PK, White, Tychem(R) 4000, Zipper
Mfr # SL120BWH4X001200
Zoro # G5373715
product price: $316.99
/pk 12, $26.42/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Liquid Tight
- Color White
- Color Family Whites
- Material Tychem(R) 4000
- Disposable Clothing Size 4XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # SL120BWH4X001200
- Zoro # G5373715
- UPC # 888120008423
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | 4XL |
Fits Chest Size | 50 3/4 in to 54 1/4 in |
Minimum Chest Size | 44 3/4 in |
Maximum Height | 79 in |
Maximum Chest Size | 54 1/4 in |
Minimum Height | 76 in |
Chest Size - Minimum | 50 3/4 in |
Height - Minimum | 76 in |
Named Size | 4XL |
Height - Maximum | 79 in |
Chest Size - Maximum | 54 1/4 in |
Description
Coveralls, Ankle Closure Open, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 54 1/4 in, Chest Size - Minimum 50 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Open, EPA Protection Level B, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No, Hazard Type Hazardous Powders, Height - Maximum 79 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, Black/Red (B30-R10000-KR-16)
- CALLOWAY MILLS Black, 24 W x 36 L (900072436)
- RINGERS GLOVES Glove, Rescue, Cut Resistant, M, Hi-Vis, Pr (347-09)
- MASTER LOCK MasterLock Group Lock Box With Key & Side Window, Red, (S601)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY120SWHLG0025VP)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC125SYL3X001200)
- DUPONT Disposable Clothing, 3XL, White, Tyvek, Zipper (CVCH11-XXXL)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL122BWH2X001200)
- DUPONT Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper (C3127TTNXL000600)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL122TWHLG000600)
- KLEENGUARD Coveralls, Zip Front, Elastic Wrists, 50 PK (68967)
- Dupont Disposable Clothing