Shop All Disposable Suits & Coveralls
Dupont
Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper
Mfr # TY125SWHXL0025VP
Zoro # G4738413
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Reduced Spray
- Thickness 5.9 mil
- Material Tyvek(R) 400
- Color White
- Standards ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TY125SWHXL0025VP
- Zoro # G4738413
- UPC # 888120001271
- Country of Origin Viet Nam
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 53 in |
Disposable Clothing Size | XL |
Fits Chest Size | 42-3/4 in to 46-1/4 in |
Length | 62" |
Chest Size - Minimum | 42 3/4 in |
Height - Minimum | 68 in |
Named Size | XL |
Chest Size - Maximum | 46 1/4 in |
Height - Maximum | 74 in |
Description
Collared Disposable Coveralls, Ankle Closure Elastic, Attached Hood No, Chest Size - Maximum 46 1/4 in, Chest Size - Minimum 42 3/4 in, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, Features Comfort Fit Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Hazard Type Hazardous Dry Particulates, Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 74 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians Diamond(TM) Bump Cap (302-ORANGE)
- KASK Rescue Helmet Red, 1 Size, Zenith X2 (WHE00097-204)
- VIKING Size 5 Unisex Steel Rubber Boot, Black/Yellow (VW49T-5)
- CONDOR Exit Sign, English, 14" W, 10" H, Vinyl, Red, White (480L70)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY125SWHLG0025VP)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY125SWHMD0025VP)
- DUPONT Disposable Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC182BWHSM0025CS)
- DUPONT Hooded Disposable Coveralls, 6 PK, White, High Density Spunbond Polyethylene, Zipper (TY122SWHLG0006G1)
- DUPONT DuPont Tyvek 400, Coverall, Serged Seams, Open Wrist & Ankles, White, MD, 25/Qty (TY120SWHMD002500)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB122SWH4X002500)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-111-05)
- Dupont Disposable Clothing