Shop All Disposable Suits & Coveralls
Dupont
Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper
Mfr # TY125SWHMD0025VP
Zoro # G4738422
original price:
$12.15
7% off
new price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Reduced Spray
- Coverall Style Collared Coverall
- Fits Chest Size 36-1/4 in to 40-1/4 in
- Standards ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
- Series Tyvek 400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TY125SWHMD0025VP
- Zoro # G4738422
- UPC # 888120001257
- Country of Origin Viet Nam
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 36-1/4 in to 40-1/4 in |
Disposable Clothing Size | M |
Fits Waist Size | 47 in |
Length | 59" |
Named Size | M |
Description
Collared Disposable Coveralls, Ankle Closure Elastic, Attached Hood No, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, Features Comfort Fit Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Hazard Type Hazardous Dry Particulates, Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, High-Visibility No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 12" Chemical Resistant Gloves, Nitrile, M, 12PK (MG9648M)
- MAGID CutMaster 93KV Medium Weight Kevlar Knit Gloves Cut Level 3, 12PK (93KV-7)
- MECHANIX WEAR Pursuit E5 Covert Tactical Glove, Black, XL, 10" L, PR (TSCR-55-011)
- ZORO SELECT Light Duty Stanchion, 41 In. H, Red, PK6 (91505-6)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY125SWHXL0025VP)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY125SWHLG0025VP)
- DUPONT Coverall, 6 PK, White, Tychem(R) 4000, Zipper (SL125TWHXL000600)
- DUPONT Collared Disposable Coverall, L, 25 PK, Blue, SMS, Zipper (PB120SBULG002500)
- DUPONT Disposable Clothing, 5XL, White, Tyvek, Zipper (CVZ11-XXXXXL)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) 800, Adhesive (TJ198TWH4X0025PI)
- DUPONT Coverall, 25 PK, White, Spunbonded Polyethylene, Zipper (IC253BWHLG0025CS)
- Dupont Workwear and Protective Clothing