Shop All Disposable Suits & Coveralls
Dupont
Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper
Mfr # TY125SWH4X0025VP
Zoro # G4744512
original price:
$13.85
5% off
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Reduced Spray
- Color Family Whites
- Seam Style Serged
- Series Tyvek 400
- Disposable Clothing Size 4XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dupont
- MFR # TY125SWH4X0025VP
- Zoro # G4744512
- UPC # 888120001301
- Country of Origin Viet Nam
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | 4XL |
Fits Chest Size | 52-3/4 in to 56-1/4 in |
Fits Waist Size | 62 1/2 in |
Length | 70" |
Chest Size - Minimum | 52 3/4 in |
Chest Size - Maximum | 56 1/4 in |
Named Size | 4XL |
Height - Minimum | 76 in |
Height - Maximum | 79 in |
Description
Collared Disposable Coveralls, Ankle Closure Elastic, Attached Hood No, Chest Size - Maximum 56 1/4 in, Chest Size - Minimum 52 3/4 in, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, Features Comfort Fit Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Hazard Type Hazardous Dry Particulates, Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 79 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Black Rubber Gasket (S8)
- AVENGER SAFETY FOOTWEAR Size 9.5 HAMMER 1000G CN PR, MENS PR (A7577-9.5M)
- TINGLEY Protective Waterproof Footwear, Men 9, PR (27211)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY125SWH2X0025VP)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY125SWH6X0025VP)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY125SWH7X0025VP)
- DUPONT Coveralls, 2XL, 6 PK, Tan, Tychem(R) 5000, Zipper (C3122TTN2X000600)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC125SYL2X001200)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL127BWH4X001200)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (30C577)
- Dupont Workwear and Protective Clothing