Shop All Disposable Suits & Coveralls
Dupont
Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper
Mfr # TY120SWHMD0025VP
Zoro # G4738456
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Reduced Spray
- Cuff Styles Open
- Cuff Style Open
- Coverall Style Collared Coverall
- Material Tyvek(R) 400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TY120SWHMD0025VP
- Zoro # G4738456
- UPC # 888120001066
- Country of Origin Viet Nam
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | M |
Fits Chest Size | 36-1/4 in to 40-1/4 in |
Fits Waist Size | 47 in |
Length | 59" |
Height - Maximum | 69 in |
Height - Minimum | 60 in |
Chest Size - Maximum | 40 1/4 in |
Chest Size - Minimum | 36 3/4 in |
Named Size | M |
Description
Collared Disposable Coveralls, Ankle Closure Open, Anti-Static Yes, Attached Hood No, Chest Size - Maximum 40 1/4 in, Chest Size - Minimum 36 3/4 in, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared Coverall, Cuff Style Open, Features Comfort Fit Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Hazard Type Hazardous Dry Particulates, Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUE NORTH Traction Device, Rubber, 13-1/2, Pull-On, PR (V3553570-2XL)
- MAXIT Face Mask, Brown, Universal (101919509)
- SYSTEM SENSOR Wall Red Lens, Lens, Red (LENS-R2)
- SIMPLE GREEN Secondary Label, 6 in W, Simple Green, PK10 (9510001000006)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY120SWHLG0025VP)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY120SWHXL0025VP)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL127BWH2X001200)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TY198TWHXL0025PI)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC105SWHXL0025CS)
- DUPONT Pirelli Diaphragm for Exhaust Valves, Black, Rubber (9912200000000100)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB122SWHMD002500)
- Dupont Workwear and Protective Clothing