Shop All Disposable Suits & Coveralls
Dupont
Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper
Mfr # TY120SWH4X0025VP
Zoro # G4722453
original price:
$12.77
21% off
new price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Reduced Spray
- Color White
- Cuff Style Open
- Fits Waist Size 62 1/2 in
- Standards ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TY120SWH4X0025VP
- Zoro # G4722453
- UPC # 888120001110
- Country of Origin Viet Nam
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 62 1/2 in |
Disposable Clothing Size | 4XL |
Fits Chest Size | 52-3/4 in to 56-1/4 in |
Length | 70" |
Chest Size - Maximum | 56 1/4 in |
Height - Maximum | 79 in |
Height - Minimum | 76 in |
Chest Size - Minimum | 52 3/4 in |
Named Size | 4XL |
Description
Collared Disposable Coveralls, Ankle Closure Open, Anti-Static Yes, Attached Hood No, Chest Size - Maximum 56 1/4 in, Chest Size - Minimum 52 3/4 in, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared Coverall, Cuff Style Open, Features Comfort Fit Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Hazard Type Hazardous Dry Particulates, Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Black, 36 W x 72 L (900223672)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR (3716GM)
- 3M Respirator Chemical Cartridges, Yellow 2/3 (51131-07047)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit, Heats Up to 12 hrs, 44 in Max Chest, 4 Outside Pockets, Black, S (204B-21S)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY120SWH3X0025VP)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY120SWH5X0025VP)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY120SWH7X0025VP)
- DUPONT Disposable Clothing, 5XL, White, Tyvek, Zipper (CVZ11-XXXXXL)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF169TGYXL000600)
- DUPONT Coverall, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC122SYL5X001200)
- KLEENGUARD Coveralls, 10 PK, White, KleenGuard(TM) A80, Zipper (45646)
- Dupont Workwear and Protective Clothing