Shop All Disposable Suits & Coveralls
Dupont
Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper
Mfr # TY120SWH3X0025VP
Zoro # G4721263
original price:
$7.19
8% off
new price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Reduced Spray
- Thickness 5.9 mil
- Cuff Styles Open
- Seam Style Serged
- Standards ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TY120SWH3X0025VP
- Zoro # G4721263
- UPC # 888120001103
- Country of Origin Viet Nam
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 49-1/4 in to 52-3/4 in |
Disposable Clothing Size | 3XL |
Fits Waist Size | 59 1/2 in |
Length | 68" |
Chest Size - Minimum | 49 1/4 in |
Named Size | 3XL |
Height - Maximum | 76 in |
Height - Minimum | 74 in |
Chest Size - Maximum | 52 3/4 in |
Description
Collared Disposable Coveralls, Ankle Closure Open, Anti-Static Yes, Attached Hood No, Chest Size - Maximum 52 3/4 in, Chest Size - Minimum 49 1/4 in, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared Coverall, Cuff Style Open, Features Comfort Fit Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Hazard Type Hazardous Dry Particulates, Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Boots, 10, M, Brown, Plain, PR (RB8822)
- BRADY Thermal Transfer Label, White, Labels/Roll: 3000 (THT-17-498-3)
- MOLDEX Rockets(R) Reusable Soft Foam Ear Plugs, Flanged Shape, 27 dB, Purple, 50 PK (6400)
- BRADY Label Cartridge, Black/Red/White, Labels/Roll: 100 (B30-25-854-OSHADA)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY120SWH2X0025VP)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY120SWH7X0025VP)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY120SWH6X0025VP)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) 800, Adhesive (TJ198TWHMD0025PI)
- DUPONT Hooded Disposable Coveralls, 6 PK, White, High Density Spunbond Polyethylene, Zipper (TY122SWH3X0006G1)
- DUPONT Tyvek 400 Collared Disposable Coveralls, Medium, Open Wrists and Ankles, Serged Seam, White, 25 Pack (TY120SWHMD002500)
- DUPONT DuPont Tyvek 400 Coverall, Elastic Wrist & Ankle, Stormflap, White, 4X, 25/Qty (TY125SWH4X002500)
- Dupont Disposable Clothing