Shop All Disposable Suits & Coveralls
Dupont
Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper
Mfr # TY125SWHXL0025NF
Zoro # G8492434
product price: $267.99
/pk 25, $10.72/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Reduced Spray
- Cuff Styles Elastic
- Closure Type Zipper
- Seam Style Serged
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TY125SWHXL0025NF
- Zoro # G8492434
- UPC # 888120014073
- Country of Origin Mexico
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | XL |
Fits Chest Size | 42-3/4 in to 46-1/4 in |
Fits Waist Size | 42 3/4 in to 46 1/4 in |
Named Size | XL |
Height - Maximum | 74 in |
Height - Minimum | 68 in |
Chest Size - Minimum | 42 3/4 in |
Chest Size - Maximum | 46 1/4 in |
Description
Collared Disposable Coveralls, Ankle Closure Elastic, Attached Hood No, Chest Size - Maximum 46 1/4 in, Chest Size - Minimum 42 3/4 in, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, Features Comfort Fit Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Hazard Type Hazardous Dry Particulates, Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 74 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Hi-Visibility ANSI Lime/Orange Mesh Vest, Zip Closure, Inside Pocket, L/XL (MTTVL)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113085)
- CARHARTT TS0615 M RD Loose Fit HW SwT-Shirt (100615-472)
- KLEENGUARD Cut Resist Gloves, XL, Blk/Salt Pepper, PR (98238)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY125SWH5X0025NF)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY125SWH3X0025NF)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY125SWH4X0025NF)
- DUPONT Collared Disposable Coveralls, M, 25 PK, White, Microporous Film Laminate, Zipper (NG125SWHMD002500)
- DUPONT Collared Disposable Coverall, 25 PK, White, SMS, Zipper (PB125SWH2X002500)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL122TWHXL000600)
- DUPONT Tyvek 400 Collared Disposable Coverall, Large, Open Wrists and Ankles, Serged Seam, White, 25 Pack (TY120SWHLG002500)
- Dupont Disposable Suits & Coveralls