Shop All Disposable Suits & Coveralls
Dupont
Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper
Mfr # TY125SWH5X0025NF
Zoro # G2621363
product price: $339.99
/pk 25, $13.60/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Level of Protection Reduced Spray
- Color Family Whites
- Seam Style Serged
- Disposable Clothing Primary Material Tyvek(R) 400
- Coverall Style Collared Coverall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TY125SWH5X0025NF
- Zoro # G2621363
- UPC # 888120014110
- Country of Origin Mexico
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 55-3/4 in to 58-1/4 in |
Disposable Clothing Size | 5XL |
Fits Waist Size | 55 3/4 in to 59 1/4 in |
Named Size | 5XL |
Height - Maximum | 80 in |
Chest Size - Minimum | 55 3/4 in |
Chest Size - Maximum | 59 1/4 in |
Height - Minimum | 79 in |
Description
Collared Disposable Coveralls, Ankle Closure Elastic, Attached Hood No, Chest Size - Maximum 59 1/4 in, Chest Size - Minimum 55 3/4 in, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, Features Comfort Fit Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Hazard Type Hazardous Dry Particulates, Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 80 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Green Jacket size 3X (62303X)
- WOLVERINE Size 12 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- NMC Sds Binder W/1-1/2" Rings, 11"x8.5", Ye (RTK62)
- NMC Danger Nip Point Label, Pk5 (D416AP)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY125SWH2X0025NF)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY125SWHLG0025NF)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY125SWH4X0025NF)
- DUPONT Hooded Disposable Coverall, 2XL, 25 PK, Blue, SMS, Zipper (PB122SBU2X002500)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC125BYLLG001200)
- DUPONT Hooded Chemical Resistant Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC127SYLXL0012NF)
- 3M 3M„¢ Disposable Coverall, Knit Cuffs, Attached Hood, Blue, Medium, 4530-BLK-M, 25/Case (7000109034)
- Dupont Workwear and Protective Clothing