Shop All Disposable Suits & Coveralls
Dupont
Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper
Mfr # TY125SWH4X0025NF
Zoro # G1924787
original price:
$347.66
9% off
new price: $314.99
/pk 25, $12.60/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Reduced Spray
- Coverall Style Collared Coverall
- Thickness 5.9 mil
- Cuff Styles Elastic
- Cuff Style Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TY125SWH4X0025NF
- Zoro # G1924787
- UPC # 888120014103
- Country of Origin Mexico
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | 4XL |
Fits Waist Size | 52 3/4 in to 56 1/4 in |
Fits Chest Size | 52-3/4 in to 56-1/4 in |
Chest Size - Maximum | 56 1/4 in |
Height - Maximum | 79 in |
Chest Size - Minimum | 52 3/4 in |
Named Size | 4XL |
Height - Minimum | 76 in |
Description
Collared Disposable Coveralls, Ankle Closure Elastic, Attached Hood No, Chest Size - Maximum 56 1/4 in, Chest Size - Minimum 52 3/4 in, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, Features Comfort Fit Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Hazard Type Hazardous Dry Particulates, Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 79 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Icon Rain Jacket, Class 3, Type P, Black/Ylw, L (J24122)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0035BL)
- CALLOWAY MILLS Black, 18 W x 30 L (103631830)
- KLEENGUARD A20 Elastic Back and Ankle Hood and Boot Coveralls, X-Large, White, PK24, 24PK (KCC 49124)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY125SWHXL0025NF)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY125SWHLG0025NF)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY125SWH2X0025NF)
- DUPONT Coveralls, 2 PK, Yellow, Tychem(R) 10000, Zipper (TK128TLY4X000200)
- DUPONT Tyvek 400 Collared Disposable Coverall, Elastic Wrists and Ankles, 2XL, White, 6 Pack (TY125SWH2X0006G1)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NG127SWHLG0025NP)
- LAKELAND Coverall, 3X-Large, 25 PK, Blue, Pyrolon(R) Plus 2, Zipper (07414-3XB)
- Dupont Disposable Suits & Coveralls