Shop All Disposable Suits & Coveralls
Dupont
Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper
Mfr # TY125SWH3X0025NF
Zoro # G8492425
product price: $291.99
/pk 25, $11.68/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Reduced Spray
- Inseam 31 1/2 in
- Cuff Styles Elastic
- Seam Style Serged
- Standards ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TY125SWH3X0025NF
- Zoro # G8492425
- UPC # 888120014097
- Country of Origin Mexico
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | 3XL |
Fits Waist Size | 49 1/4 in to 52 3/4 in |
Fits Chest Size | 49-1/4 in to 52-3/4 in |
Named Size | 3XL |
Chest Size - Maximum | 52 3/4 in |
Height - Minimum | 74 in |
Height - Maximum | 76 in |
Chest Size - Minimum | 49 1/4 in |
Description
Collared Disposable Coveralls, Ankle Closure Elastic, Attached Hood No, Chest Size - Maximum 52 3/4 in, Chest Size - Minimum 49 1/4 in, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, Features Comfort Fit Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Hazard Type Hazardous Dry Particulates, Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 76 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX AirWave M Series N95 Particulate Respirator Masks pkg 10 (M4620)
- BRADY Lockout Padlock, KD, Yellow, 1-2/5"H (143158)
- MCR SAFETY Double Leather Palm Fingers, 15, PK12 (1715)
- GASCO Calibration Gas, 116L, Methane, Air (116ES-150A-50)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY125SWH2X0025NF)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY125SWH4X0025NF)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY125SWHLG0025NF)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC105SWHLG0025CS)
- DUPONT Pirelli Diaphragm for Exhaust Valves, 3 PK, Black, Rubber (9912200000000300)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC125SYLMD001200)
- MICROCHEM Coveralls, 25 PK, Yellow, Polyethylene, Zipper (YY23-B-92-111-06)
- Dupont Workwear and Protective Clothing